Hot Chocolate Powder (35% Cocoa) 1kg

Order Code: ZT4877134S

£14.99 Inc VAT (0%)


Description

Whip up delicious hot chocolate in a flash with this EBTB 1kg hot chocolate powder. Made with 35% cocoa, it offers a deep chocolatey taste you'll love. This versatile powder is perfect for use in hot chocolates, or as a dusting on top of a cappuccino. It's easy to work with, and delicious!Ingredients - Sugar, reduced fat cocoa powder. Nutritional Info (per 100g) : Energy: 1468kj/346kcal, Fat: 3. 8g, of which saturates: 2. 4g, Carbohydrates: 70g, of which sugars: 65. 3g, Fibre: 0g, Protein: 8. 4g, Salt: 0. 3g. Storage -Ambient (below 15 degrees) .

See full description
Specifications for Hot Chocolate Powder (35% Cocoa) 1kg
  • Flavour
    Chocolate
  • Drink Type
    Hot Chocolate
  • Product Type
    Hot Chocolate Powder
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome