Luxury White Chocolate Powder 1kg

Order Code: ZT4877739S

£19.99 Inc VAT (0%)


Description

Indulge in wonderful white chocolate drinks year-round with Simply's Luxury White Chocolate Powder. This premium powder boasts a deliciously smooth texture and creamy sweetness, perfect for crafting decadent drinks. You can use it to create rich white hot chocolates, velvety iced frappes and much more. Simply Luxury White Chocolate Powder is suitable for vegetarian, gluten-free, nut-free, and halal diets, making it a delicious and inclusive treat. This white chocolate powder works great in many recipes! Need a quick idea? Why not add it to a warming, white hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Sugar, White Chocolate 25% (Sugar; Cocoa Butter, Whole MILK Powder; Skimmed MILK Powder), Fat Powder (Coconut Oil; Whey Powder (MILK) ; MILK Proteins; Stabiliser: E451; Anti-caking Agent: E341), Dextrose, Maltodextrin, Natural flavourings. Nutritional Info (per 100g) : Energy: 2065 Kcal/490 Kj. Fat: 21g, of which saturates: 17g, Carbohydrates: 73. 2g, of which sugars: 69. 2g, Fibre: 0g, Protein: 3. 1g, Salt: 0. 46g. Storage Instructions - Store in dry, cool ambient conditions, away from heat sources and odorous materials. Reseal after opening. Ambient (cool, dry place below 35C) .

See full description
Specifications for Luxury White Chocolate Powder 1kg
  • Size
    1kg
  • Flavour
    White Chocolate
  • Drink Type
    Hot Chocolate
  • Weight
    1kg
  • Product Type
    White Chocolate Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome