Salon De The Hot Chocolate 1kg Drum

Order Code: ZT4873953S

£18.99 Inc VAT (20%)


Description

Monbana Salon de The Hot Chocolate is a premium quality hot chocolate powder for use either in catering applications or to enjoy at home. Just add to hot steamed milk for a truly exceptional and comforting hot drink. The chocolate contains a minimum of 32% cocoa powder. This 1kg tub of Monbana Salon de The Hot Chocolate will make between 35-45 drinks depending on dosage used. For convenience, the tub has a re-sealable lid to keep the chocolate mix fresh. Ingredients - Sugar, cocoa 32% minimum, natural vanilla extract. May contain traces of: cereals with gluten, soya, eggs, celery, sulphites, milk and nuts. Nutritional Info (per 100g) : Energy 1630kj/387kcal, Fat 6. 9g, Saturated fat 4. 2g, Carbohydrates 70g, -sugars 67g, Fibre 0g, Protein 6. 4g, Salt 0. 01g.

See full description
Specifications for Salon De The Hot Chocolate 1kg Drum
  • Weight
    1kg
  • Flavour
    Vanilla
    Chocolate
  • Product Type
    Hot Chocolate Powder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome