Chopping Board High Density White 450 x 300 x 12mm

Chopping Board High Density White 450 x 300 x 12mm

Order Code: ZT5534014SCopy

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%


Description

Keep your kitchen organised and hygienic with the Hygiplas green high density chopping board. Colour coded green for use with salad and fruit the 450mm wide board makes it easy for staff to use the correct equipment for each food type reducing the risk of cross contamination. Non-absorbent non-toxic and easy-to-clean the board helps you to prepare ingredients safely and sanitarily. Made from high density polyethylene the board is robust and resistant to scratching to last you longer and save you money on replacements. Sold singly. Product features Dimensions 1/2(H)x 18(W)x 12(L)"/ 12 x 450 x 300mm Material High Density Polyethylene Weight 1.64kg Colour Green For chopping salad and fruit HDPE Dishwasher safe Colour coded Non-absorbent

See full description
Specifications for Chopping Board High Density White 450 x 300 x 12mm
  • Product Type
    Chopping Board
  • Material
    High Density Polyethylene
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome