Chopping Board Low Density Brown 450 x 600 x 10mm

Chopping Board Low Density Brown 450 x 600 x 10mm

Order Code: ZT5532982SCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 +£34.958%


Description

Suitable for use with vegetables, this brown colour coded chopping board is perfect for adopting a colour coded system in your kitchen, the best way to prevent the risk of cross contamination. Constructed from strong polyethylene, this board is highly durable as well as providing a hygienic cutting surface which is easy to clean. Sold singly.

Product features
Dimensions 10(H) x 600(W) x 450(D) mm
Material Low Density Polyethylene
Colour Brown
Brown - for Vegetables
Colour Coded to Avoid Cross Contamination
Made from Low Density Polyethylene (LDPE)
Dimensions 600 x 450 x 10 mm

See full description
Specifications for Chopping Board Low Density Brown 450 x 600 x 10mm
  • Size
    600 x 450 x 10mm
  • Material
    Low Density Polyethylene
  • Colour
    Brown
  • Product Type
    Chopping Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome