Chopping Board Set High Density

Chopping Board Set High Density

Order Code: ZT5533593SCopy

£169.99 Inc VAT (20%)
£199.9915% off


Description

Product features
Dimensions 12(H) x 450(W) x 300(D) mm
Material High Density Polyethylene
Six boards colour-coded by food type to reduce risk of cross contamination
High density plastic is resistant to knife scratches and warping
Non-toxic and non-absorbent boards are easy to clean
Protects work surfaces from scratches or marks during food prep
Boards can be used alongside colour-coded knives and utensils
White - for use with baked and dairy goods
Green - for use with salad and fruit
Red - for use with raw meat
Yellow - for use with cooked meat
Brown - for use with vegetables
Blue - for use with raw fish
Rack stand not included

See full description
Specifications for Chopping Board Set High Density
  • Size
    450mm x 300mm x 12mm
  • Material
    High Density Polyethylene
  • Product Type
    Chopping Board Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome