High Density Chopping Board and Rack Set 18 x 12 x 0.5in

High Density Chopping Board and Rack Set 18 x 12 x 0.5in

Order Code: ZT5587852SCopy

£169.99 Inc VAT (20%)


Description

GenWare Cutting Board Sets include six different coloured chopping boards, helping your kitchen to stay hygienic and remove possible cross contamination during food preparation. It also includes a rack to easily store the boards away when they are not in use. Perfect for busy kitchen environments.
•Rack and set of 6 boards includes a blue, brown, green, red, white and yellow board
•High density polyethylene construction
•Set of tough and durable boards which are non absorbent, odourless and non toxic
•GenWare colour coded cutting boards can help eliminate cross contamination and ensure food preparation complies with the food safety act of 1990
•Complies with HACCP food regulation
•Supplied with a free colour coded wall chart to help you conform with health and safety regulations
•1600 rack stores 6 x 1/2" boards - boards 45.7 x 30.5 x 1.2cm/18 x 12 x 0.5" 45.7 x 30.5 x 1.2cm, 6 Colours: Red, Blue, Brown, White, Yellow & Green

See full description
Specifications for High Density Chopping Board and Rack Set 18 x 12 x 0.5in
  • Material
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome