Low Density Brown Chopping Board Small 305x229x12mm

Low Density Brown Chopping Board Small 305x229x12mm

Order Code: ZT4871997SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%

Currently unavailable

Description

Prevent dangerous bacteria from spreading during prep with the Hygiplas brown low density chopping board. With a width of 305mm, this chopping board provides plenty space for food preparation whilst being flexible for use in compact spaces. Made from polyethylene to be highly durable, it is built for the demands of the fast-paced commercial kitchen. The non-porous surface ensures the board is easy to clean, helping ensure that you always prepare food in sanitary conditions. Colour coding helps you to provide a hygienic service and reduces the risk of cross contamination. This Hygiplas chopping board is colour-coded brown indicating that it is typically used for prepping vegetables.

See full description
Specifications for Low Density Brown Chopping Board Small 305x229x12mm
  • Product Type
    Chopping Board
  • Colour
    Brown
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome