Red Low Density Chopping Board 18 x 12 x 0.5in

Red Low Density Chopping Board 18 x 12 x 0.5in

Order Code: ZT5585838SCopy

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

GenWare Cutting Boards help your kitchen to stay hygienic and remove possible cross contamination during food preparation. Made from low density polyethylene, the boards are reliable and able to withstand the demands of any busy kitchen environment.
•Low density polyethylene construction
•GenWare colour coded cutting boards can help eliminate cross contamination and ensure food preparation complies with the food safety act of 1990
•Complies with HACCP food regulation
•Supplied with a free colour coded wall chart to help you conform with health and safety regulations
•Red: raw meats 45.7 x 30.5 x 1.2cm

See full description
Specifications for Red Low Density Chopping Board 18 x 12 x 0.5in
  • Colour
    Red
  • Material
    Low Density Polyethylene
  • Product Type
    Chopping Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome