Sign Colour Coded Wall Chart Chopping Board

Sign Colour Coded Wall Chart Chopping Board

Order Code: ZT5537839SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Product features Dimensions 295(H) x 210(W)mm Material PVC Weight 70g Wipe-clean design ensures effortless removal of stains or marks Rigid plastic design for strength and durability Can be placed on surfaces or stuck to walls (adhesive not included)

Specifications for Sign Colour Coded Wall Chart Chopping Board
  • Size
    295 x 210mm
  • Product Type
    Chopping Board
  • Material
    PVC
  • Weight
    70g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome