White High Density Chopping Board 18 x 12 x 0.5in

White High Density Chopping Board 18 x 12 x 0.5in

Order Code: ZT5587519SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

GenWare Cutting Boards help your kitchen to stay hygienic and remove possible cross contamination during food preparation. Made from high density polyethylene, the boards are tough, durable, non-absorbent, odourless, non-toxic and able to withstand the demands of any busy kitchen environment.
•High density polyethylene construction
•Tough and durable board which is non absorbent, odourless and non toxic
•GenWare colour coded cutting boards can help eliminate cross contamination and ensure food preparation complies with the food safety act of 1990
•Complies with HACCP food regulation
•Supplied with a free colour coded wall chart to help you conform with health and safety regulations
•White: bakery and diary products 45.7 x 30.5 x 1.2cm

See full description
Specifications for White High Density Chopping Board 18 x 12 x 0.5in
  • Colour
    White
  • Material
    High Density Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome