Smooth Roast 750g - Pack (6)

Smooth Roast 750g - Pack (6)

Order Code: ZT2820385SCopy

£199.99 Inc VAT (0%)


Description

Kenco Smooth Instant Coffee Tin 750g {415 Cups}Enjoy the delicious taste of Kenco Smooth Instant Coffee. The medium roast gives a well-balanced and rounded flavoured coffee. This instant coffee, made from the finest coffee beans, has a rich scent that triggers your senses and lets you experience a perfect coffee moment. The rounded flavour and superior smoothness make it an all time favourite. Perfect for the workplace or customers. Packaged in a convenient tin to preserve freshness.- WELL-BALANCED FLAVOUR - Enjoy the delicious taste of Kenco Smooth Instant Coffee. The well-balanced and full flavour makes it the perfect cup of coffee at any time of the day.- ROASTED TO PERFECTION - Kenco Smooth Instant Coffee is made of the finest coffee beans. The medium roast of high quality Arabica beans gives a fine aromatic coffee.- SUPERIOR SMOOTHNESS - The rich scent and rounded flavour trigger your senses and lets you experience a perfect coffee moment.- INSTANT PERFECTION - Perfect for the workplace or customers.- NEARLY A CENTURY OF EXPERIENCE - From growing and harvesting, to roasting and blending - Kenco is dedicated to give you the best tasting coffee possible.How to useSuggested serving size is 1.8g per cup. Always use freshly boiled water, just off the boil. For a perfect cup of coffee use: 1 rounded teaspoon for 1 cup, 3 rounded tablespoons for 1.7 litres (3 pints) 8 rounded tablespoons for 4.5 litres (1 gallon). This 750g tin serves approximately 415 cups of coffee.About KencoWe're passionate about what goes into your cup. Quality is everything. We carefully source only the finest beans, expertly blending them for a balanced, pleasurable experience. Kenco Smooth Roast 750g - PACK (6) Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Smooth Roast 750g - Pack (6)
  • Pack Quantity
    6
  • Pack Type
    Tins
  • Coffee Type
    Smooth Roast
  • Drink Type
    Coffee
  • Type
    Hot Drinks
  • Product Type
    Instant Coffee
  • Coffee Style
    Instant Coffee

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome