Cafetiere Satin Finish 6 Cup 900ml

Order Code: ZT5533545S

£59.99 Inc VAT (20%)


Description

Product featuresCapacity900ml / 6 CupsDimensions203(H) x 92()mmMaterialStainless steelWeight440gColourStainless SteelMakes approx 6 cups

Specifications for Cafetiere Satin Finish 6 Cup 900ml
  • Capacity
    900ml / 6 Cups
  • Weight
    440g
  • Material
    Stainless Steel
  • Product Type
    Cafetiere

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome