Coffee Grinder Set & Screw Top Storage Jar 0.5L (0025.785)

Coffee Grinder Set & Screw Top Storage Jar 0.5L (0025.785)

Order Code: ZT4069457SCopy

£33.99 Inc VAT (20%)


Description

Kilner Branded Coffee Grinder Set with Glass 500ml/0. 5 Litre Screw Top Storage JarThe Kilner Coffee Grinder helps to make a great cup of coffee by grinding coffee beans into a fine powder, ready to use in a plunging cafetiere or other filter coffee makers. The grinding mechanism is made from high quality stainless steel and ceramic parts with adjustable settings to control the thickness of the crushed coffee powder. Once the coffee powder is collected into the jar, add the lid provided to capture the flavours and keep the contents fresher for longer. For the ultimate freshness, store in a fridge until ready to use. The glass jar is suitable to use in the dishwasher. The mechanism part needs to be hand washed and dried immediately. Set contains:1 x Coffee Grinder Attachment1 x Kilner 0. 5Litre Preserve Jar1 x LidORIGINAL AND THE BEST -Each jar is made from high quality sodalime glass material with pristine clarity and consistent wall thickness ensuring no weak points. GLASS IS BEST AND SUSTAINABLE -Glass is best for storing/preserving and transporting food and drink. It is made from natural ingredients so no harmful chemicals or toxins can leak into the food. Glass is BPA free and does not absorb odours, flavours or stains. Not only is glass a healthier option, it is made to last and never for single use. Kilner continues to tackle plastic waste with our ethos of REUSE, REFILL, RECYCLE. THE KILNER STORY -The original Kilner Jar, invented by John Kilner and Co. in England is as much loved and successful now as it was over 180 years ago. Our diverse product range provides simple solutions for preserving, food preparation, storage and eating on-the-go using high quality materials all authenticated with the iconic Kilner brand logo.

See full description
Specifications for Coffee Grinder Set & Screw Top Storage Jar 0.5L (0025.785)
  • Colour
    Transparent
  • Size
    500ml
  • Style
    Round
  • Material
    Glass
  • Type
    Kitchen Accessories
  • Form
    Kilner Jar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome