DCM501z 10.8V-18V Cordless Coffee Maker (Body Only)

Order Code: ZT2814894S

£119.99 Inc VAT (20%)


Description

Makita DCM501Z 10.8V-18V Cordless Coffee Maker (Body Only)
An absolute must-have for the job site, this Makita DCM501Z Coffee Maker will be your new best friend. Get your caffeine fix any time, anywhere with this cordless coffee maker. It is compatible with 60mm cafe pods as well as ground coffee and will fit commercial cups up to 90mm in height. This model is powered by your existing LXT and CXT batteries so you can achieve the perfect brew in minutes. It even has a carry handle for easy transport!

Features:
Get your caffeine fix any time, anywhere with this amazing cordless coffee maker. You no longer need to travel to a cafe or rely on your customer to offer you a brew
Compatible with 60mm cafe pods as well as ground coffee
Carry handle for easy transport
Dedicated cup of 240ml capacity designed to fit in the machine without leaving a gap to protect against splash and dirt entry
Commercial cups up to 90mm height will fit the machine
Battery ports for LXT and CXT batteries
Protection cover for empty battery terminal
Boil dry protection function prevents the machine from burning out: If water empties and temperature inside increases, the sensor will turn off the power supply automatically
Comes with:
Mug
Measuring spoon
Specification:
Voltage 10.8 - 18V
Brew Capacity on Single CXT Battery: 260 ml
Brew Capacity on Single 14.4V Battery (3.0ah): 260 ml
Brew Capacity on Single 18V Battery (3.0ah): 320 ml
Brew Capacity on Single 18V Battery (6.0ah): 640 ml
Brew Time - 1 cup of coffee (160ml) CXT: 7 min
Brew Time - 1 cup of coffee (160ml) 14.4V: 5 min
Brew Time - 1 cup of coffee (160ml) 18V: 5 min
Compatible coffee pod: 60mm type
Net weight 1.9 - 2.2 kg

See full description
Specifications for DCM501z 10.8V-18V Cordless Coffee Maker (Body Only)
  • Product Type
    Cordless Coffee Maker
  • Capacity
    240ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome