Ice Maker Machine 12Kg In 24 Hrs Portable Ice Cube Maker with Ice Scoop Basket

Order Code: ZT3349713S

£82.99 Inc VAT (20%)


Description

1.3 litre tank, makes 12kg ice every 24 hours: Ice maker machine is great for small gatherings, or just for everyday use. Makes nine bullet-shaped ice cubes in 6-12 minutes.Warning indicators: Tells you when the ice making machine basket is full. Also tells you when water level is low - so you know when to refill water in this ice machine. Fuss-free use.Compact and low noise: Small ice maker won't take up much room, won't make much noise either. Greater for smaller spaces. Maximum 46db level.Accessories included: 1 x ice basket and 1 x ice scoop. Everything you need in this portable ice maker package.Dimensions: Without handle: 22.2L x 29.4W x 29Hcm. Voltage: 220V-240V/50HZ. No assembly required.

See full description
Specifications for Ice Maker Machine 12Kg In 24 Hrs Portable Ice Cube Maker with Ice Scoop Basket
  • Product Type
    Ice Maker Machine
  • Capacity
    1.3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome