0
1

Kettle 3kw 1.7L Black

Order Code: ZT1730044S

£33.99 Inc VAT (20%)


Description

Tower Glitz Kettle 3kw 1.7L Black
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Kettle 3kw 1.7L Black
  • Pack Quantity
    1
  • Capacity
    1.7L
  • Type
    Kitchen Appliances
  • Colour
    Black
  • Appliance Type
    Kettle
  • Recycled Product
    100% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome