Add chocolatey goodness to everything with Simply's dark chocolate (vegan) flavoured topping sauce. Packaged in a large 1kg squeezy bottle, this smooth sauce with delicious sweet chocolate flavour is completely dairy free. Drizzle on top of overnight oats, ice cream and pancakes, or add into your frappe mixture. Simply dark chocolate topping sauce is nut-free, gluten-free and suitable for halal. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not use it to top a delicious dark hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Glucose-fructose syrup, Sugar, Fat-reduced cocoa powder (12%), Water, Colour: E150d, Modified starch (E1422), Flavourings, Preservative: E202. Nutritional Info (per 100ml) : Energy: 1163 Kcal/273 Kj. Fat: 1. 1g, of which saturates: 0. 7g, Carbohydrates: 62. 3g, of which sugars: 50. 4g, Fibre: 0g, Protein: 2. 2g, Salt: 0. 02g. Store in a cool, dry place away from direct sunlight and heat. Once opened Keep pack sealed. Store in a cool, dry place away from direct sunlight and heat