KA058 Red Wine Vinegar 1L

KA058 Red Wine Vinegar 1L

Order Code: ZT4874446SCopy

£3.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Based in the heart of Italy's richest culinary region, Acetum is the world's largest producer of certified Balsamic Vinegar of Modena PGI. They source only the best quality ingredients to blend, age and bottle, ensuring unmatched quality and taste. With a fresh aroma and light flavour, this 1-litre bottle of Acetum red wine vinegar adds a subtle lift to any dish, without overpowering other ingredients. Ingredients - Wine vinegar, antioxidant E224 (SULPHITES) Nutritional Info (per 100ml) : Energy: 81kj/19kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 0. 1g, of which sugars: 0. 1g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 02g. Storage - Ambient temperature.

See full description
Specifications for KA058 Red Wine Vinegar 1L
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome