KA115 Hollandaise Sauce 1L

Order Code: ZT4875274S

£8.99 Inc VAT (0%)


Description

Macphie's hollandaise sauce is buttery, zesty and convenient. It handles heat exceptionally well without splitting or becoming dull, is freeze-thaw stable in application and will keep its deliciously creamy flavour and consistency whether heated by hob, microwave, kettle, bain-marie or hot-cabinet. The sauce is also gluten free, suitable for vegetarians and is certified halal. Ingredients - Water, vegetable oil, butter (7%), (MILK), modified starch, reconstituted EGG yolk (4. 5%), emulsifiers: polysorbate 60, mono- and diglycerides of fatty acids; lemon juice from concentrate (1%), white wine vinegar, sugar, flavouring, salt, acidity regulator: citric acid; dried onion, colour: beta-carotene. Nutritional Info (per 100ml) : Energy: 1170KJ/280Kcal, Fat: 29g, of which saturates: 11g, Carbohydrates: 4. 8g, of which sugars: 0. 7g, Fibre: 0g, Protein: 0. 6g, Salt: 0. 82g. Storage - Ambient temperature.

See full description
Specifications for KA115 Hollandaise Sauce 1L
  • Product Type
    Hollandaise Sauce
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome