Luxury Chocolate Topping Sauce with Hazelnut Flavouring 1kg

Luxury Chocolate Topping Sauce with Hazelnut Flavouring 1kg

Order Code: ZT4871359SCopy

£13.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

A true crowd pleaser, Simply's luxury chocolate topping sauce with hazelnut flavouring is absolutely delicious. Packaged in a large 1kg squeezy bottle, this nostalgic flavour will remind you of Nutella and Ferrero Rocher, and is great on pancakes and desserts. Rich, creamy and super tasty, this sauce is a must-have. Simply luxury chocolate topping sauce with hazelnut flavouring is gluten-free, suitable for halal, and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not use it to top a luxurious hazelnut hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Vegetable oil (Sunflower), Sugar, Chocolate 15% (Fat reduced cocoa powder, Sugar, Cocoa butter), LACTOSE (MILK), Low fat cocoa powder, Emulsifier: SOYA lecithin. Natural flavouring, Antioxidant: Rosemary extract. Nutritional Info (per 100ml) : Energy: 2441 Kcal/587 Kj. Fat: 41. 7g, of which saturates: 6. 6g, Carbohydrates: 48. 5g, of which sugars: 47g, Fibre: 0g, Protein: 3. 2g, Salt: 0. 07g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened keep in a closed container, away from direct sunlight and strong odours and at ambient temperature.

See full description
Specifications for Luxury Chocolate Topping Sauce with Hazelnut Flavouring 1kg
  • Weight
    1kg
  • Product Type
    Chocolate Topping Sauce
  • Flavour
    Hazelnut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome