Luxury White Chocolate Topping Sauce 1kg

Order Code: ZT4871537S

£10.19 Inc VAT (0%)


Description

Velvety smooth and sweet, Simply's luxury white chocolate topping sauce is the perfect addition to many desserts. Packaged in a large 1kg squeezy bottle, this beloved flavour will remind you of your childhood through the delicious sweetness. Rich and luxurious, you'll love this sauce drizzled over everything. Simply luxury white chocolate topping sauce is gluten-free and carries the Vegetarian Society Vegan certification. Simply topping sauces are easy to use and can be used in hot and cold drinks as well as desserts. Use to decorate your cup before pouring in your drink, as an extra topping over whipped cream or drizzled over cakes and desserts. This topping sauce works great in many recipes! Need a quick idea? Why not add it to an indulgent gold hot chocolate. Check out our recipe card in the useful documents section for more information. Ingredients - Vegetable oil (Sunflower, Palm), Sugar, White chocolate 10% (Whole MILK powder, Sugar, Cocoa butter), Whole MILK powder, Whey powder (MILK), Emulsifier: SOYA lecithin, Flavours, Antioxidant: Rosemary extract. Nutritional Info (per 100ml) : Energy: 2510 Kcal/603 Kj. Fat: 42. 6g, of which saturates: 8. 2g, Carbohydrates: 49. 8g, of which sugars: 49. 8g, Fibre: 0g, Protein: 5. 1g, Salt: 0. 3g. Store in a cool, dry place away from direct sunlight and heat. Once opened Keep pack sealed. Store in a cool, dry place away from direct sunlight and heat

See full description
Specifications for Luxury White Chocolate Topping Sauce 1kg
  • Product Type
    Topping Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome