Major Veal Jus Paste 1kg

Order Code: ZT4875195S

£30.99 Inc VAT (0%)


Description

Major's veal jus paste boasts a rich flavour, smooth texture, deep colour and mirror like sheen. Easy to use and mix, it acts as the perfect base for reductions and sauces or for use on its own. The jus contains no artificial additives or preservatives and is gluten free. Ingredients - Veal stock (meat from bones, extract, water, meat, fat), Modified tapioca starch, E1412, Yeast extract, Glucose, Salt (NaCl), Tomato paste, Potato maltodextrin, Carrot juice concentrate, Mushroom juice concentrate, Lovage root powder, Spice. Nutritional Info (per 100g) : Energy: 1000KJ/240Kcal, Fat: -2g, of which saturates: -1g, Carbohydrates: 33g, of which sugars: 7g, Fibre: -1g, Protein: 22g, Salt: 9g. Storage - Ambient temperature.

See full description
Specifications for Major Veal Jus Paste 1kg
  • Colour
    Deep
  • Weight
    1kg
  • Flavour
    Rich
  • Product Type
    Veal Jus Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome