Mayonnaise Sachets 10ml (Pack of 200)

Order Code: ZT4874885S

£23.99 Inc VAT (0%)


Description

Packed in easy-tear sachets, these convenient single-serve sauce portions are perfect for providing your customer with just the right amount of Heinz mayonnaise for their meal. They are ideal for all sectors of the hospitality and catering industry, and are a great way to control portion size. Made using free-range eggs and rapeseed oil, Heinz mayonnaise pairs perfectly with everyday foods like sandwiches, salads and chips. Ingredients - Rapeseed Oil (70%), Water, Spirit Vinegar, Free Range Pasteurised EGG Yolks (6. 2%), Sugar, Salt, Stabilisers (Xanthan Gum, Guar Gum), MUSTARD Seeds, Spices. Nutritional Info (per 100g) : Energy 2723kj/662kcal, Fat 72g, Saturated fat 5. 8g, Carbohydrates 3g, -sugar 2. 9g, Fibre 0g, Protein 0. 9g, Salt 1. 1g

See full description
Specifications for Mayonnaise Sachets 10ml (Pack of 200)
  • Volume
    10ml
  • Pack Type
    Sachet
  • Product Type
    Mayonnaise Sachets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome