Oreo Crumb (with Vanilla Filling) 400g

Oreo Crumb (with Vanilla Filling) 400g

Order Code: ZT4874237SCopy

£5.09 Inc VAT (0%)


Description

Give your desserts and bakes a tasty topping with Cadbury Oreo cookie crumbs. Supplied pre-crushed with the vanilla flavour crme filling intact, these small Oreo pieces add decoration and crunch to your sweet treats. You can use them as a base for a cheesecake or as a sprinkle to finish off an ice cream sundae or milkshake. Ingredients - WHEAT flour, sugar, palm oil, rapeseed oil, fat- reduced cocoa powder (4. 5%), WHEAT starch, glucose-fructose syrup, raising agent (potassium carbonates, ammonium carbonates, sodium carbonates), salt, emulsifiers (SOYA lecithin, sunflower lecithin), flavouring. Nutritional Info (per 100g) : Energy: 477 Kcal/Kj. Fat: 19g, of which saturates: 5. 2g, Carbohydrates: 69g, of which sugars: 38g, Fibre: 3g, Protein: 5. 2g, Salt: 0. 74g. Storage Instructions - Store ambient in a cool dry place.

See full description
Specifications for Oreo Crumb (with Vanilla Filling) 400g
  • Product Type
    Oreo Crumb
  • Weight
    400g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome