Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Condiments & Sauces
Pepper Mill Cole and Mason Dark Beech 12cm
Order Code:
ZT5537699S
£21.99
Inc VAT (20%)
£22.99
4% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/condiments-and-sauces/pepper-mill-cole-and-mason-dark-beech-12cm/p/ZT5537699S
Add to quotation
View all Condiments & Sauces
Description
Pepper Mill Cole and Mason Dark Beech 12cm (1)
Tags:
#NewProduct
Specifications
Specifications for Pepper Mill Cole and Mason Dark Beech 12cm
Height
12cm
Product Type
Pepper Mill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome