Squeeze Sauce Bottle Clear 35oz

Order Code: ZT5538272S

£6.99 Inc VAT (20%)
£7.395% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Store a variety of sauces with the Vogue 35oz clear squeeze sauce bottle. Constructed from robust and translucent polyethylene the bottle is resistant to breaking and can be used as a container for any sauce making it ideal for holding everything from mayonnaise to salad dressings. Made with a wide neck design and screw top the bottle can be refilled with ease preventing any spills in your premises. Featuring a thin nozzle the bottle also allows you to apply sauces with accuracy helping you give your dishes a professional finish. (Please Note: the nozzle must be trimmed for general sauce dispensing). Product features Capacity 35oz/ 1Ltr Dimensions 11 1/3(H)x 3(?)/ 288 x 76mm Material Polyethylene Screw top and wide neck for easy fill Nozzle aperture ideal for decorating Nozzles must be trimmed for general sauce dispensing

See full description
Specifications for Squeeze Sauce Bottle Clear 35oz
  • Capacity
    35oz / 1Ltr
  • Material
    Polyethylene
  • Product Type
    Squeeze Sauce Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome