Tamari Gluten Free Soy Sauce 1L

Order Code: ZT4875007S

£8.99 Inc VAT (0%)


Description

Enjoy the delicious taste of soy sauce without the gluten! Kikkoman Tamari gluten-free soy sauce is made with just four simple ingredients - water, soybeans, salt, and vinegar - and is free from artificial additives and colourings. The sauce is slowly matured using a special non-wheat brewing process, resulting in a rich flavour and aroma. Plus, Kikkoman Tamari is certified halal and vegan, making it a great choice for those with specific dietary needs. Ingredients - Water, SOYBEANS, Salt, Spirit vinegar. Nutritional Info (per 100ml) : Energy: 240KJ/57Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 2g, of which sugars: 0g, Fibre: 0. 9g, Protein: 10g, Salt: 16. 4g. Storage - Ambient temperature.

See full description
Specifications for Tamari Gluten Free Soy Sauce 1L
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome