Whole Green Peppercorns In Brine 1kg

Whole Green Peppercorns In Brine 1kg

Order Code: ZT4874546SCopy

£12.29 Inc VAT (0%)

Currently unavailable

Description

With their milder flavour, Cooks & Co green peppercorns are the perfect addition to creamy sauces for your meat and fish dishes. You also can use them in salads and dressings to add a touch of heat. Plus, they're suitable for vegans and vegetarians, making them a delicious and inclusive addition to any meal. Ingredients - Green peppercorns, water, salt, acidity regulator: acetic acid. Nutritional Info (per 100g) : Energy: 510KJ/122Kcal, Fat: 1. 2g, of which saturates: 0. 5g, Carbohydrates: 24g, of which sugars: -0. 5g, Fibre: 0g, Protein: 3. 8g, Salt: 8. 4g. Storage - Ambient temperature

See full description
Specifications for Whole Green Peppercorns In Brine 1kg
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome