Worcestershire Sauce 150ml (Pack of 6)

Order Code: ZT4874886S

£14.39 Inc VAT (0%)
£14.994% off


Description

Discover the timeless flavour of Lea & Perrins Worcestershire sauce. Since 1837, this iconic condiment has been tantalising taste buds with its unique blend of savoury and tangy flavours. Made with a secret recipe of ingredients, which are then carefully aged and fermented, it adds depth and complexity to your favourite dishes. Lea & Perrins Worcestershire sauce contains no artificial colours or preservatives. Ingredients - Malt Vinegar (From BARLEY), Spirit Vinegar, Molasses, Sugar, Salt, ANCHOVIES (FISH), Tamarind Extract, Onions, Garlic, Spice, Flavourings. Nutritional Info (per 100g) : Energy 405kj/96kcal, Fat 0. 9g, Saturated fat 0. 4g, Carbohydrates 21g, -sugar 18. 8g, Fibre 0g, Protein 0. 8g, Salt 2. 9g.

See full description
Specifications for Worcestershire Sauce 150ml (Pack of 6)
  • Volume
    150ml
  • Product Type
    Worcestershire Sauce

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome