Crunchy Nut Cornflakes Bag - 500g (Pack of 4)

Order Code: ZT5359440S

£16.29 Inc VAT (0%)


Description

Kellogg's Crunchy Nut Cornflakes Bag 500g (Pack of 4) 5147850000



Kellogg's Crunchy Nut Cornflakes Bag 500g (Pack of 4) 5147850000



Seize a moment of pure enjoyment in your busy day with Kellogg's Crunchy Nut breakfast cereal. Irresistibly crunchy flakes of golden corn drizzled in yummy honey and chopped peanuts. Enriched with 8 vitamins and minerals, including B vitamins, iron and 50% vitamin D daily needs. No artificial colours or flavours. Mouth-wateringly moreish, sweet and nutty crunch, a treat at any time of the day. Each bag contains 500g. Designed for loose display for self-serve. Pack of 4.

See full description
Specifications for Crunchy Nut Cornflakes Bag - 500g (Pack of 4)
  • Flavour
    Crunchy Nut Cornflakes
  • Pack Type
    Bag
  • Pack Quantity
    500g
  • Type
    Food & Groceries
  • Food Type
    Breakfast Cereal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome