Berry and White Chocolate Shots 25g (4)

Berry and White Chocolate Shots 25g (4)

Order Code: ZT4862657S

£10.99 Inc VAT (0%)

Currently unavailable

Description

Packed full of an indulgent mix of cranberries, juicy raisins and creamy white chocolate pieces, these Whitworths berry and white chocolate shots contain less than 100 calories. They come in handy 25g packs, making them perfect for snacking on the go. Ingredients: Dried Cranberries Sweetened With Fruit Derived Syrup (Pineapple Juice from Concentrate, Cranberries), Raisins, White Chocolate Buttons (25%) (Sugar, Cocoa Butter, Whole Milk Powder, Emulsifier: Soya Lecithin; Flavouring), Sunflower Oil. Nutritional Info (per 100g) : Energy 1659kj/394kcal, Fat 9. 5g, Saturated fat 5. 0g, Carbohydrates 73. 0g, -sugars 63. 0g, Fibre 3. 2g, Protein 2. 4g, Salt 0. 1g.

See full description
Specifications for Berry and White Chocolate Shots 25g (4)
  • Pack Quantity
    25g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome