Mr Filbert's French Rosemary Almonds contain the finest pure and natural ingredients, combined in a unique way, to produce a light, aromatic snack. Made with no artificial ingredients, they are suitable for vegans and dairy and gluten free. Ingredients - Almonds 93%, Sugar, Rosemary 1%, Sea Salt, Rapeseed Oil. Nutritional Info (per 100g) : Energy: 2547KJ/Kcal, Fat: 51. 2g, of which saturates: 3. 8g, Carbohydrates: 10. 5g, of which sugars: 7. 4g, Fibre: 8. 2g, Protein: 24. 1g, Salt: 1. 1g.