FUEL10K Chocolate Oat Bars 45g (6)

Order Code: ZT4872287S

£17.99 Inc VAT (0%)
£18.995% off


Description

Fuel 10K Chocolate Oat Flapjacks are perfect for a quick breakfast on the go. Each Fuel 10K bar contains a delicious combination of oats and seeds along with 9g of plant protein. They are made with 100% gluten-free ingredients, high in fibre, vegan friendly and contain under 200 calories. Ingredients - Gluten Free OATS (28%), SOYA Protein Crispies (SOYA Protein Isolate), Vegetable Oils (Sustainable Palm, RAPESEED), Sunflower Seeds (8%), Sugar, Golden Syrup, Grape Juice Concentrate and Rice Starch, Chicory Fibre, Cocoa Powder (3%), Vegetable Fibres (Chickpea, MAIZE), SOYA Protein Isolate, Dark Chocolate (1. 5%) (Cocoa Mass, Sugar, Cocoa Butter, Emulsifier (SOYA Lecithin), Natural Flavouring), Natural Flavourings, Salt. Nutritional Info (per 100g) : Energy: 1755KJ/419Kcal, Fat: 0g, of which saturates: 7. 4g, Carbohydrates: 36. 9g, of which sugars: 18. 3g, Fibre: 0g, Protein: 21g, Salt: 1. 04g. Storage Instructions - Store at ambient temperature.

See full description
Specifications for FUEL10K Chocolate Oat Bars 45g (6)
  • Weight
    45g
  • Product Type
    Oat Bars
  • Flavour
    Chocolate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome