Salt & Vinegar - 40g (Case 12)

Order Code: ZT4866627S

£13.49 Inc VAT (20%)


Description

Pringles salt and vinegar crisps are a bold, sharp and tangy taste celebration. Intense vinegar flavour combines with bursts of salt and a subtle malt vinegar background, creating a tasty crisp that you will enjoy from the first bite to the very last. Each crisp keeps their freshness thanks to the re-sealable canister and at 40g this is a great snack to take with you when out and about. Ingredients: Dehydrated Potatoes, Vegetable Oils (Sunflower, Palm, Corn) in varying proportions, WHEAT Flour, Corn Flour, Rice Flour, Salt and Vinegar Seasoning (Flavourings (Barley), Potato Starch, Lactose (MILK), Maltodextrin, Flavour Enhancers (Monosodium Glutamate, Disodium Guanylate, Disodium Inosinate), Salt, Acids (Citric Acid, Malic Acid), Sunflower Oil), Maltodextrin, Emulsifier (E471), Salt, Colour (Annatto Norbixin) . Nutritional Info (per 100g) : Energy: 2148kj/514kcal, Fat: 29g, of which saturates: 6. 3g, Carbohydrates: 56g, of which sugars: 2. 5g, Fibre: 3. 3g, Protein: 5. 7g, Salt: 1. 9g.

See full description
Specifications for Salt & Vinegar - 40g (Case 12)
  • Weight
    40g
  • Product Type
    Crisps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome