Snack Salami Chorizo 38g (5)

Order Code: ZT4864724S

£29.99 Inc VAT (0%)
£31.996% off


Description

Mr Filbert's chorizo salami snacks are handcrafted and air dried, using a traditional Iberian recipe for a superior flavour. Ingredients - Pork Meat 95%, Spices 0. 45%, Salt, Dextrose, Garlic, Paprika Extract 1. 9%, Flavouring, Antioxidant: Sodium Ascorbate, Preservatives: Sodium Nitrate, Potassium Nitrate, Rosemary Extract, Edible Collagen Casing, Preservatives: Potassium Sorbate, Natamycin. Nutritional Info (per 100g) : Energy: 1946KJ/Kcal, Fat: 40g, of which saturates: 10. 4g, Carbohydrates: 1. 6g, of which sugars: 0. 5g, Fibre: 0g, Protein: 25. 2g, Salt: 3. 8g.

See full description
Specifications for Snack Salami Chorizo 38g (5)
  • Product Type
    Snack Salami Chorizo
  • Weight
    38g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome