Sour Cream - 40g (Case 12)

Order Code: ZT4866654S

£13.49 Inc VAT (20%)


Description

Sour cream and onion never tasted so good. So why not stock up, with this Pringles 12-tube multipack? A perfect blend of green onion taste and sour cream delight deliver a taste sensation that'll tantalise your taste buds. Each crisp keeps their freshness thanks to the re-sealable canister and at 40g this is a great snack to take with you when out and about. Ingredients: Dehydrated Potatoes, Vegetable Oils (Sunflower, Palm, Corn) in varying proportions, WHEAT Flour, Corn Flour, Rice Flour, Sour Cream & Onion Seasoning (Onion Powder, WHEAT Starch, Maltodextrin, Flavour Enhancers (Monosodium Glutamate, Disodium Guanylate, Disodium Inosinate), Dextrose, Sunflower Oil, Salt, Flavourings (MILK), Sugar, Sour Cream Powder (MILK), Modified Maize Starch, Sweet Whey Powder (MILK), Glucose Syrup, Acids (Citric Acid, Lactic Acid, Malic Acid), MILK Proteins), Maltodextrin, Emulsifier (E471), Salt, Colour (Annatto Norbixin) . Nutritional Info (per 100g) : Energy: 2191kj/525kcal, Fat: 30g, of which saturates: 6. 4g, Carbohydrates: 56g, of which sugars: 2. 7g, Fibre: 3. 4g, Protein: 6. 0g, Salt: 1. 3g.

See full description
Specifications for Sour Cream - 40g (Case 12)
  • Pack Type
    Tube
  • Weight
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome