Aluminium Non-Stick Bbq Pan 14cm

Order Code: ZT4853106S

£179.99 Inc VAT (20%)


Description

Pan with BBQ pattern and special oval shape that allows you to fry whole fish without the need for cutting. Aluminium body makes it durable and resistant to damage. A special 10 mm thick thermal base guarantees even heat distribution over the entire surface of the pan, thanks to which the frying process is faster - fish does not cool the pan, retains more nutritional properties, and at the same time is perfectly crispy on the on the outside and delicate inside, with great optical highlight. Lotan® coating enables fat-free frying, prevents the fish from sticking to the surface.

See full description
Specifications for Aluminium Non-Stick Bbq Pan 14cm
  • Product Type
    Bbq Pan
  • Material
    Aluminium
  • Shape
    Oval
  • Size
    14cm
  • Base Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome