Aluminium Non-Stick Flat Square Pan 10cm

Order Code: ZT4852932S

£139.99 Inc VAT (20%)


Description

A universal pan with a square shape and low, 4 cm walls. The pan is made of cast aluminium, which is an excellent thermal conductor. The quick and even heat transfer is also influenced by a 10 mm thick bottom that maintains the temperature for longer. This way, meals are ready faster and you save energy. Lotan® coating, which is the top layer of the pan, allows frying without the use of oil or fat, protects against food sticking, reduces the risk of burning and makes it easier to wash the dish.

See full description
Specifications for Aluminium Non-Stick Flat Square Pan 10cm
  • Product Type
    Flat Square Pan
  • Material
    Cast Aluminium
  • Shape
    Square
  • Diameter
    10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome