Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Buckingham Pasta Bowl - 11"
By Churchill
Order Code:
ZT4802212S
Copy
Qty of 12 for
£208.68
Inc VAT (20%)
£17.39 each
£215.88
3% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
208.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/buckingham-pasta-bowl-11-inch/p/ZT4802212S
Add to quotation
View all Crockery
Description
Buckingham Pasta Bowl 11"
Specifications
Specifications for Buckingham Pasta Bowl - 11"
Product Type
Pasta Bowl
Diameter
11 inches