Copper Core 5-Ply Frying Pan 20cm

Order Code: ZT4867116S

£89.99 Inc VAT (20%)


Description

Featuring five, 3mm layers of expertly-crafted cooking materials, the Samuel Groves 5-play frying pan provides professional results, every time. The pan consists of a copper core that is sandwiched between two layers of aluminium, and finally finished with two layers of stainless steel. This construction provides excellent heat distribution to cook food fast and even, whilst being highly durable to corrosion and impacts - cook to your best abilities whilst saving money. The pan can be used with any gas or induction hob to create perfectly-cooked dishes. The pan is designed with a deep construction that features an angled lip. This aids in reducing the risk of foods being spilled whilst preventing burn injuries through hot oils, fats or ingredients. Features an ergonomic, stainless steel handle that provides comfort during cooking or serving tasks, whilst being robust enough for use within any commercial kitchen.

See full description
Specifications for Copper Core 5-Ply Frying Pan 20cm
  • Diameter
    20cm
  • Material
    Copper
    Aluminium
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome