MasterClass Dual Griddle Tray 460mm Cast Aluminium

Order Code: ZT4857709S

£59.99 Inc VAT (20%)


Description

Enjoy authentic steakhouse-style chargrill cooking with this 460mm griddle tray from MasterClass. It boasts a revolutionary cast aluminium body, which gets hot fast but leaves no 'hot spots'. This means it's really easy to cook up satisfying meat and veggie dishes, as well as breakfast favourites like eggs and pancakes. Just pop this griddle tray on your stovetop (it's just the right size to fit across two hobs) , then fire up the heat and cook. Its stainless steel base means you can use it with all hobs, including induction. It's even oven and BBQ safe. A dual-fryer design means you can sear on one side and fry on the other. The ridged side is ideal for searing meat, fish and poultry, while the flat side is perfect for eggs, bacon and American-style pancakes.

See full description
Specifications for MasterClass Dual Griddle Tray 460mm Cast Aluminium
  • Product Type
    Griddle Tray
  • Size
    460mm
  • Material
    Cast Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome