Platinum Plus Anodised Aluminium Non-Stick Teflon Crepe Pan 30cm - HT960

Order Code: ZT4872642S

£24.99 Inc VAT (20%)


Description

Create delicious pancakes and crepes quickly and easily with this non-stick pan from Vogue. The crepe pan features a Teflon Platinum Plus non-stick coating that helps pancakes to slide off when cooked, as well as making them easy to flip. The sturdy riveted handle provides a strong grip, reducing the risk of dropping or spilling the crepes. The 300mm length helps chefs keep their hands at a good distance from the Vogue pan, whilst providing full control for flipping and turning the contents. This pan is induction compatible which makes it ideal for most oven and hob types, including electric and gas.

See full description
Specifications for Platinum Plus Anodised Aluminium Non-Stick Teflon Crepe Pan 30cm - HT960
  • Material
    Anodised Aluminium
  • Diameter
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome