Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
White Mug - 11oz
By OSSSC
Order Code:
ZT5535075S
Copy
£5.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.19
0%
5 - 9
£4.98
4%
10 - 19
£4.77
8%
20 - 49
£4.57
12%
50 +
£4.36
16%
1
Add to basket
Get it by
Fri, 25th Apr
In Stock
GBP
5.19
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/white-mug-11oz/p/ZT5535075S
Add to quotation
View all Crockery
Description
Simple and functional 11oz mug is a great addition to the workplace kitchen as well as at home.
Tags:
#BulkDiscount
Specifications
Specifications for White Mug - 11oz
Product Type
Mug
Colour
White
Capacity
11oz