Foil Containers No 77 Board Lids 125 Bags

Order Code: ZT2620377S

£29.99 Inc VAT (20%)


Description

JanSan Foil Containers No 77 Board Lids is an exceptionally simple and reliable way of transporting hot and cold dishes, this pack of JanSan waxed lids is perfectly suited for use in any busy Chinese or Indian takeaway. Designed for use with the JanSan Foil Containers (Sold Separately. These lids form an effective seal against grease and oil, helping to prevent any leaks when in transit. The high quality waxed cardboard construction also offers remarkable heat insulation, keeping your rice dishes, curries and chow meins hotter for
Product Features: - Waxed for moisture proofing - Forms a secure seal - Perfect for Indian and Chinese takeaways - Compact and easy to store - Safe for use at temperatures of up to 220C - The lids are not oven or microwave-safe
Product Dimensions: - 322 x 262mm

See full description
Specifications for Foil Containers No 77 Board Lids 125 Bags
  • Product Type
    Hot Food Containers
  • Colour
    White
  • Size
    300mm
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome