Paper Hot Cup White 16oz 475ml 1000 Cups

Order Code: ZT2429050S

£89.99 Inc VAT (20%)


Description

JanSan® Paper Hot Cup White 16oz 475ml is a disposable White Paper Cup - No costly dishwashing equipment, resulting in additional savings on labor, water and detergent. Sanitary. No re-using of supplies, which is a major concern for hospitals and schools.
Poly-Coated Lining - For superior durability, this cup boasts a poly-coated lining that resists condensation accumulation. It protects the outside of the cup from weakening and helps to insulate hot beverages to keep them warm.
Rolled Rim - The cup has a tightly rolled rim that provides mess-free sipping and creates a tight and secure seal when used with a compatible lid.
Tapered Sides - Its tapered sides ensure a comfortable grip and make it easy for customers to hold and transport while on the go.
Disposable Design - Once your guests have finished enjoying their delicious hot beverages, the cup is disposable for quick and easy clean up.
Product dimensions
Top diameter: 89mm Bottom diameter: 60mm Height: 128mm

See full description
Specifications for Paper Hot Cup White 16oz 475ml 1000 Cups
  • Material
    Paper
  • Colour
    White
  • Product Type
    Hot Cups & Lids
  • Size
    475ml / 16oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome