Recyclable Cold Paper Cup 22oz 90mm (000)

Order Code: ZT4867783S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Serve your takeaway cold drinks in style, with the 22oz, cold paper cups from Fiesta. Made from sustainably sourced and recyclable paper, these cups are kinder to the planet's finite resources than their plastic alternatives - helping to improve your business' eco-friendly practices. Not only does the paper construction excel in its eco-friendly properties, but is also able to house a wide variety of drinks, such as smoothies, soft drinks and more, without the risk of leaking. This helps to ensure that guests enjoy every last drop of their beverage without any mess or waste!Supplied in a pack of 1000, these cups provide long-lasting and cost-effective use that saves you both money and time on restocking in the long run.

See full description
Specifications for Recyclable Cold Paper Cup 22oz 90mm (000)
  • Pack Quantity
    1000
  • Product Type
    Cold Paper Cup
  • Recyclable/Non-recyclable
    Recyclable
  • Diameter
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome