Cocktail Napkins 2-Ply 25cm Black 2000

Order Code: ZT2621053S

£59.99 Inc VAT (20%)


Description

Swantex Cocktail Napkins 2ply 25cm are practical and stylish touch to your bar, restaurant or pub, with these black cocktail napkins. As these napkins are made from 1-ply paper, they offer great value and are absorbent enough to tackle small, table-top spillages - perfect for businesses on a budget.Thanks to the pre-folded design, these napkins can be used from straight out of the packet which helps to save staff time on stocking-up for the next service. Supplied in a pack of 2000, each purchases is designed to last through many services without the need for regularly purchasing new stock.Product features:- Pre-folded design allows for use from straight out of the pack- 2-ply construction helps to protect your bars and tables- Thickness of fold also easily soaks-up excess liquid- Black colourway fits with any sophisticated dcor styles- Supplied in a pack of 2000 for use through many services- Ideal for serving with drinks or light snacksSpecification:- Dimensions 250(W) x 250(L)mm- Material Paper- Weight 4.4kg- Colour Black

See full description
Specifications for Cocktail Napkins 2-Ply 25cm Black 2000
  • Colour
    Black
  • Product Type
    Napkins
  • Size
    25 x 25cm
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome