Paper Napkins White 40cm x 40cm 100's

Order Code: ZT1728182S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Janit-X Paper Napkins White 40cm x 40cm 100's
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Paper Napkins White 40cm x 40cm 100's
  • Colour
    White
  • Size
    400x400mm
  • Material
    Paper
  • Type
    Kitchen Accessories
  • Form
    Napkins
  • Dimensions
    400x400mm
  • Thickness
    1 Ply

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome