Bagasse Burger Box 5" 500

Bagasse Burger Box 5" 500

Order Code: ZT2429693SCopy

£49.99 Inc VAT (20%)


Description

Vegware Bagasse Burger Box 5" is apractical and stylish burger clamshell.
Ideal for kids meals.
Doesn't trap condensation, so hot food stays crispy.
The lid and base are equal depth, so when open form two trays.
For hot or cold food to go - but especially burgers.
Bagasse is recycled sugarcane fibre.
Commercially compostable where accepted.
Product dimensions
Length: 134mm
Width: 128mm
Height: 69mm

See full description
Specifications for Bagasse Burger Box 5" 500
  • Colour
    White
  • Size
    5"
  • Material
    Bagasse
  • Product Type
    Take Away Food Boxes